Shop All Pencils
Pentel
Lead Refills, 0.9mm, PK15
Mfr # PEN509HB
Zoro # G2689115
Sold in multiples of 9 for $10.71
$10.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.9 mm
- Includes Eraser No
- Pencil Type Tube
- Lead Color Standard
- Lead Type HB
Product Information
Dimensions
Point Size | 0.9 mm |
Details
Item | Pencil Leads |
Includes Eraser | No |
Pencil Type | Tube |
Lead Color | Standard |
Lead Type | HB |
Description
Standard Mechanical Pencil Refills, Point Size 0.9 mm, Lead Color Standard, Lead Type HB, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Cord Tensioner, HD, Jumbo (EP-1190)
- UST Pneumatic Combination Tool for HT 1 1/4 Steel Straps (UST 1330)
- MIDWEST FASTENER 3-1/2 Oak Wood Shaker Pegs 6PK (66843)
- COASTAL WIRE Baling Wire, .135 In Dia, 2053 ft. (BBWB 10g 100lb)
- PENTEL Pencil, Mech, Icy, 0.5Mm, Gy, Dz, PK12 (AL25TA)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENPD275TA)
- PENTEL Pencil, Twterase, Clck, 0.7, Ske (PD277TA)
- PENTEL Pencil, Champ, 0.5Mm, Gy, PK12 (AL15A)
- PENTEL Mechanical Pencil, 0.5mm, Black Barrel (QE205A)
- PENTEL Pentel QE519A Twist-Erase III Mechanical Pencil 0.9 mm Black Barrel (QE519A)
- UNIVERSAL Economy Woodcase Pencil, HB #2, PK144 (UNV55144)
- Pentel Pencils