Shop All Pencils
Pentel
Lead Refills, 0.7mm, PK12
Mfr # PEN50H
Zoro # G2689130
Sold in multiples of 9 for $12.51
$12.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Includes Eraser No
- Pencil Type Tube
- Lead Type H
- Lead Color Standard
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencil Leads |
Includes Eraser | No |
Pencil Type | Tube |
Lead Type | H |
Lead Color | Standard |
Description
Standard Mechanical Pencil Refills, Point Size 0.7 mm, Lead Color Standard, Lead Type H, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Board Eraser (920335)
- OFFICEMATE Push Pins, 1/2in, Clear, PK1200 (35711)
- MILWAUKEE TOOL Scissors (48-22-4049)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-136-417)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50HB)
- PENTEL Mechanical Pencil, 0.7mm, Trans. Blue (PENPD347TC)
- PENTEL Pentel PD345A Quicker Clicker Mechanical Pencil 0.5 mm Black Barrel (PD345A)
- PENTEL Pencil, Mech, Icy, 0.5Mm, Gy, Dz, PK12 (AL25TA)
- PENTEL Mechanical Pencil, 0.7mm, Blk Barrel, PK12 (QE207A)
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515C)
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Black Barrel, PK12 PK (2101972)
- Pentel Pencils