Shop All Ink and Lead Refills
Pentel
Ink Refill, Medium, Blue
Mfr # PENLRN7C
Zoro # G2687329
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Blue
- Point Size Medium
- Ink Type Rollerball
- Color Blue
- Refill For Series Pentel® EnerGel® Retractable Liquid Gel Ink Pens
Product Information
- Brand Pentel
- MFR # PENLRN7C
- Zoro # G2687329
- UPC # 072512167373
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Medium |
Details
Item | Pen Ink Refill |
Pen Ink Color | Blue |
Ink Type | Rollerball |
Color | Blue |
Refill For Series | Pentel® EnerGel® Retractable Liquid Gel Ink Pens |
Tip/Nib Type | Needle |
Airplane-Safe Ink | Yes |
Refill Format | Standard Gel |
Description
Pen Ink Refill, Ink Type Rollerball, Pen Ink Color Blue, Point Size Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Envelope, Intrdept, S/B, 10X13 100PK (BSN42255)
- RICOH Laser Toner Cartridge - Black (841284)
- SCOTCH Trans Tape 600, 1/2"x2592" (12, 7x6, PK72 (600)
- WESTERN PLASTICS Film Tinted Machine Grade 20"x80x5000' Black (BKM20)
- PENTEL Lead Refill, 0.5mm, PK90 (PENC25BPHB3K6)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- 4B (C505-4B)
- PENTEL Lead Refill, 0.7mm, PK90 (PENC27BPHB3K6)
- PENTEL Ink Refill, Medium, Black (PENLRN7A)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- 5H (C505-5H)
- PENTEL Refill Lead Blue (0.7mm) Fine, 12 Pieces, PK12 (PPB7)
- SHARPIE Paper Mate Profile Black Retractable Ball Point Pen 2 pk (89468)
- Pentel Ink and Lead Refills