Shop All Ink and Lead Refills
Pentel
Ink Refill, Medium, Black
Mfr # PENLR7A
Zoro # G2687380
original price:
$0.96
5% off
Sold in multiples of 8 for $7.28
$7.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Black
- Point Size Medium
- Ink Type Rollerball
- Color Black
- Tip/Nib Type Conical
Product Information
- Brand Pentel
- MFR # PENLR7A
- Zoro # G2687380
- UPC # 072512167045
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Medium |
Details
Item | Pen Ink Refill |
Pen Ink Color | Black |
Ink Type | Rollerball |
Color | Black |
Tip/Nib Type | Conical |
Refill Format | Standard Gel |
Airplane-Safe Ink | Yes |
Refill For Series | Pentel® EnerGel® Retractable Liquid Gel Ink Pens |
Description
Pen Ink Refill, Ink Type Rollerball, Pen Ink Color Black, Point Size Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Heater Terminal Assembly, complete for TEW Sealers (HTA-TEW)
- SCOTCH Packaging Tape, 2 x 800 in., Clear (145)
- ZORO SELECT Corrugated Boxes, 31" x 16" x 9", Kraft, 10/Bundle (55VJ30)
- AVERY Label, Lsr, Shippng, 3.5X4,600 600PK (AVE5164)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- PENTEL Hi-Polymer Lead, 0.5 mm, HB, Fine, 30/TB, 36 Tubes/BX, BK PK (PENC25BPHB3K6BX)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- 4B (C505-4B)
- PENTEL Pentel C25HB Super Hi-Polymer Lead Refills; 0.5Mm; Black; 30 Leads; Tube (YYSP-PENC25HB)
- PENTEL ® Super Hi-Polymer Lead Refill, Fine, 2B Leads, 0.5mm, Black, 12/Tube (C5052B)
- PENTEL Refill Lead Blue (0.7mm) Fine, 12 Pieces, PK12 (PPB7)
- PARKER Refill for Roller Ball Pens, Medium, Blue Ink (1950324)
- Pentel Ink and Lead Refills