Shop All Ink and Lead Refills
Pentel
Ink Refill, Fine, Black
Mfr # PENLRN5A
Zoro # G2687338
Sold in multiples of 8 for $6.88
$6.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Black
- Point Size Fine
- Ink Type Rollerball
- Color Black
- Tip/Nib Type Needle
Product Information
- Brand Pentel
- MFR # PENLRN5A
- Zoro # G2687338
- UPC # 072512167229
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Fine |
Details
Item | Pen Ink Refill |
Pen Ink Color | Black |
Ink Type | Rollerball |
Color | Black |
Tip/Nib Type | Needle |
Airplane-Safe Ink | Yes |
Refill For Series | Pentel® EnerGel® Retractable Liquid Gel Ink Pens |
Refill Format | Standard Gel |
Description
Pen Ink Refill, Ink Type Rollerball, Pen Ink Color Black, Point Size Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, 6 Section, Yellow, PK10 (14004)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 60", Kraft, 25/Bundle (11R275)
- ASTROBRIGHTS Color Cardstock, 24lb, 8.5 x 11, Assorted Spectrum Colors, PK200 (91397)
- PARTNERS BRAND 20" x 18" x 26" Gusseted Poly Bags, 2 mil, Clear, PK 200 (PB1624)
- PENTEL ® Super Hi-Polymer Lead Refill, Fine, 2B Leads, 0.5mm, Black, 12/Tube (C5052B)
- PENTEL Ink Refill, Medium, Blue (PENLRN7C)
- PENTEL Ink Refill, Medium, Black (PENLRN7A)
- PENTEL Lead, 0.5mm, Hb/Black, 12Ct, PK144 (C505HBBX)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- 3B (C505-3B)
- SHARPIE Black Retractable Rollerball Pen , 2PK (2093200)
- Pentel Ink and Lead Refills