Shop All Pencils
Pentel
Icy Mechanical Pencil, Smoke, PK24
Mfr # AL25TASW-SPR
Zoro # G5261177
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Transparent Smoke
- Includes Eraser Yes
- Pencil Type Mechanical
- Color Transparent Smoke
Product Information
Dimensions
Graphite Diameter | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Transparent Smoke |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Color | Transparent Smoke |
Weight | 0.475 lbs |
Features | Pocket Clip, Refillable, Retractable |
HB Graphite Scale | HB |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Pencil Grip Type | Latex-Free Rubber |
Graphite Color | Black |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Advance Type | Top-Advance |
Description
Mechanical, Icy Mechanical Pencil,Smoke,PK24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMOOTHMOVE Moving Box, 16x12x12 in, PK25 (7713801)
- 2000 PLUS Pre-Ink High Definition Refill Ink, Red, 0.9 oz. Bottle (033958)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll (K9026-1)
- PENTEL Mechanical Pencil, 0.9mm, Black (PENQE519A)
- PENTEL Mechanical Pencil, 0.5mm, Blue (PENQE515C)
- PENTEL Pencil, Champ, 0.5Mm, Gy, PK12 (AL15A)
- PENTEL Pencil, 0.5mm, Black Barrel, PK12 (AL405A)
- PENTEL Pentel Of America Twist-Erase III Mechanical Pencil .5mm Black (QE515A)
- PENTEL Pencil, Mech, Quicker, .7Mm, Pe (PD347TV)
- PILOT Pilot G2 Mechanical Pencil, 0.7 mm, HB #2.5, Black Lead, Assorted Barrel Colors, 5/Pack (31776)
- Pentel Pencils