Shop All Pens
Pentel
Gel Roller Roller Pen, Medium 0.7 mm, Blue PK12
Mfr # PENK497C
Zoro # G5599517
product price: $11.75
/pk 12, $0.98/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 0.7mm
- Barrel Color Black
- Pen Tip 0.7 mm
- Grip Latex-Free Rubber
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Oh! Gel(TM), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Polypropylene Strapping Kit for 58, Economy (PP58KO2)
- SUNBELT FISKARS-CUTS MORE SCISSORS 4.25" x1.62" x11" (A-B11005710)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 60", Kraft, 15/Bundle (22XK89)
- CANON Canon CRG-055 BK L Black Toner Cartridge 2,300 Yield (3016C001AA)
- PENTEL Pen, Gel, Wow, 0.7Mm, Bk, PK12 (K437A)
- PENTEL Pentel BLN77-V EnerGel RTX Roller Ball Retractable Gel Pen Needle Violet Medium (BLN77-V)
- PENTEL Pen, Energel, Rtx, Usa, Bk (BL77USAA)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Be (BL407CA)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, Red, PK12, 12PK (BX480B)
- PENTEL Ener Gel NV Medium Metal Tip Pens; Black (PENBL27A)
- PILOT EasyTouch Stick Ballpoint Pen, Fine 0.7mm, Red Ink, Clear Barrel, PK12 (32003)
- Pentel Pens