Shop All Pens
Pentel
Gel Gel Pen, Medium 0.7 mm, Red PK12
Mfr # PENK437B
Zoro # G9622182
product price: $7.75
/pk 12, $0.65/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 0.7mm
- Pen Tip 0.7 mm
- Barrel Color Translucent
- Grip Latex-Free Rubber
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series WOW!(TM), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch 1.88 in. W X 54.6 yd L Shipping Tape Clear (3850-ST)
- VESTIL Steel Strapping Cutter, 0.375-1.25" (PKG-C-125)
- QUARTET 48"x96" Glass Whiteboard, Gloss (G9648F-A)
- PILOT Creative Permanent Marker, Medium Tip Silver (PIL41800)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Blue PK12 (PENK437C)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Black PK12 (PENK437A)
- PENTEL Pentel PENBLN75PWC EnerGel Needle Tip Liquid Gel Ink Pens - Blue (PENBLN75PWC)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Sr (BL407A)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black PK12 (PENBLN105A)
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Pink, PK24, 24PK (BK90P)
- UNI-BALL Pen, 207, Needle, Rtrct, 0.7, Bk, PK12 (UBC1736097DZ)
- Pentel Pens