Shop All Pens
Pentel
EnerGel-X Retractable Liquid Gel Pen, Blue, 0.7mm, PK12, 12PK
Mfr # BL107C
Zoro # G004099557
product price: $20.15
/pk 12, $1.68/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 Pens
- Barrel Color Blue
- Barrel Material Plastic
Product Information
Details
Includes | 12 Pens |
Barrel Color | Blue |
Barrel Material | Plastic |
Description
Advanced blend of super-smooth rollerball and gel ink = RollerGel Ink. No smear, no smudge, no globs. Quick drying ink formulation is ideal for lefties. Attractive color-tinted barrels with curved clip design match ink color. Comfortable latex-free grip provides extended writing control. Part of the Pentel Recycology line and made of 84% recycled plastic (excluding consumable content and refills). 0.7mm tip writes medium lines. Refillable. Sold as a pack of 12 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVIGATOR Paper, 20lb., 99Br, Pm, Brown, PK10 (NPL1120)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50562)
- WILD SCIENCE WILD Science, Environmental Science, Amazing and Bizarre Lizards of the World, For Ages 6+ (WES949)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Blue PK12 (PENBLN105C)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107V)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red (PENBL77B)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Red/Silver, PK12 (SD98B)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Blue PK12 (PENK437C)
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Pink, PK24, 24PK (BK90P)
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Asst 18pk (22208)
- Pentel Pens