Shop All Pens
Pentel
EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red/White/Blue Barrel, PK5 PK
Mfr # BL77USABP5A
Zoro # G002690695
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.156 lbs
- Marking Tool Product Group EnerGel RTX
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Black |
Item | Pens |
Weight | 0.156 lbs |
Marking Tool Product Group | EnerGel RTX |
Pen Grip | Latex-Free Rubber |
Features | Stars & Stripes Barrel with Metal Accents—Metal tip. |
Pen Tip | Conical |
Pen Grip Type | Latex-Free Rubber |
Pen Ink Color(s) | Black |
Pen Style | Retractable |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | EnerGel® RTX |
Manufacturer Pen Refill # | LR7 |
Pen Barrel Color(s) | Red/White/Blue |
Description
The best qualities of liquid and gel ink are blended into a super-smooth ink and delivered via an exclusive ink/tip technology for the smoothest write. Vivid, acid-free ink dries quickly without smearing or blotting and is great for left-handed writers. Retractable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Dark Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5469, 3/4" Round, Pack of 1008 (727825469)
- FLIPSIDE PRODUCTS Board, Dry Erase/Magnetic, Flip Easel, 12inx12in, WE (FLP50005)
- ZORO SELECT Bubble Bags, 3/16 In, 11-1/2x7 In, PK400 (5VEY6)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 7 Doors, Surface, - (3507ASU)
- PENTEL Porous Point Pen, Fine 0.7 mm, Black PK12 (PENS520A)
- PENTEL Retractable Liquid Gel Pen, 0.7mm, Violet (BL407V-V)
- PENTEL Pen, Writer, Rollerbl, 0.8, Rd, PK12 (R100B)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Bk (BL57A)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Vt (BLN75V)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105C)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Be (BL407CA)
- Pentel Pens