Shop All Painting Tools
Pentel
Color Pen Set, Water-based, Fiber Tip, 36/ST, Assorted PK
Mfr # PENS36036
Zoro # G702499451
product price: $18.69
/pk 36, $0.52/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Type Art Marker
- Features Non-toxic
- Base Type Water Based
Product Information
- Brand Pentel
- MFR # PENS36036
- Zoro # G702499451
- UPC # 72512101377
- Country of Origin Taiwan, Province of China
- Category Painting Tools
Details
Color | Assorted |
Item | Fine Point Color Pen Markers |
Type | Art Marker |
Features | Non-toxic |
Base Type | Water Based |
Description
Fiber-tip Color Pen produces fine lines. Use vivid, water-based ink for a variety of applications. Ink is certified AP nontoxic by ACMI. Snap-fit cap prevents dryout.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 9 ft x 400 ft Husky .31-Mil High Density Painter's Plastic (03509H)
- AAON PAINT TOUCH UP WILKO HS GRAY AEROSOL (P80250)
- MONARCH Drop Cloths 9 x 12 (8 oz) ( 1 Each (DROP-9X12-8)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDAL1608)
- MOEN Ccn 2.5 Srbn 6F 5.5 Spry Hd (26115SRN)
- MODERN MASTERS Metal Effects Reactive Spritzer Cap (SP120)
- WOOSTER Spiked Shoes (pair), 3/4in Sharp Spikes (R6106)
- BASCO Paint Can and Lid, Unlined, 1/2 pt. (MPC8UL-P)
- SHUR-LINE Shur-Line Flexi Shape Painter (2008148)
- DYNACCES AZ002882 Staining Pad (64784028827)
- THE GERSON COMPANIES Gerson Micron Paint Strainer, White (GER-010601)
- Pentel Painting Tools