Shop All Filtration Accessories
Pentek
Bag Filter Housing, 22" H, 8" Dia, 2 Size
Mfr # 156573-75
Zoro # G4450346
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3 in (F)NPT
- Outlet Bottom
- Housing Material Aluminum
- Housing Dia. 8 in
- Filter Bag Size 2
Product Information
- Brand Pentek
- MFR # 156573-75
- Zoro # G4450346
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Housing Dia. | 8 in |
Filter Bag Size | 2 |
Height | 22 in |
Overall Height | 22 in |
Overall Diameter | 8 in |
Connection Size | 3 in |
Bag Size | 2 |
Details
Item | Bag Filter Housing |
Connection | 3 in (F)NPT |
Outlet | Bottom |
Housing Material | Aluminum |
Cover Type | Eyebolt Closure |
Series | GP |
Outlet Position | Bottom |
Connection Gender | Female |
Connection Type | NPT |
Description
Bag Filter Housing, Connection Size 3 in, Overall Height 22 in, Overall Diameter 8 in, Cover Type Eyebolt Closure, Outlet Position Bottom, Connection Type NPT, Connection Gender Female, Bag Size 2, Housing Material Aluminum, Series GP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" Barb Chrome Plated Brass Inline Coupler (LCD17004)
- PORTALS PLUS PVC Roof Drain With Plastic Dome, Fits 4" PVC Pipe (61011)
- SMITH-COOPER Elbow, 90 deg, 2"150,316, Thrd Heavy (4381034480)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1 1/4 In (0500301734)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 1 Size (156571-75)
- PENTEK O-Ring, 151122 (151122)
- PENTEK Bag Filter Housing, 14" H, 5" Dia, 4 Size (156570-75)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156572-75)
- PENTAIR/OMNIFILTER Standard Water Filter Housing Wrench (OW40-DC6-S18)
- 3M Quick Connect Filter, Polypropylene (3MROP416-20A)
- DYNABRADE Replacement Filter, 5 Micron (66635)
- Pentek Filtration Accessories