Shop All Water Filter Cartridges
Pentair/Pentek
Woven Filter Cartridge, 1 gpm, 9 3/4 in H
Mfr # 155109-75
Zoro # G9582301
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water
- Flow Rate 1 gpm
- For Use With 10 in Housings
- Height 9 3/4 in
- Inside Dia. 1 in
Product Information
- Brand Pentair/Pentek
- MFR # 155109-75
- Zoro # G9582301
- UPC # 51678109434
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 9 3/4 in |
Inside Dia. | 1 in |
Filter Diameter | 2 7/8 in |
Overall Height | 9 3/4 in |
Inside Diameter | 1 1/8 in |
Outside Diameter | 2 7/8 in |
Description
Filter Cartridge, Reduces Chlorine Taste and Odor, Micron Rating 20 micron, Flow Rate 1 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 7/8 in, Overall Height 9 3/4 in, Service Life 5,000 gal, Filter Media Carbon, For Use With 10 in Housings, Application Drinking Water, Cartridge Media Carbon, Filter Design Woven, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek GAC, Standards NSF/ANSI 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/2" Pipe Size, IPS Spigot x CTS Hub (4140-015)
- B & K UNION GALV 2"" (511-708BG)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Black Pipe Sch 80 (90522)
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (38LF10401)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 50 Micron, 4-1/2" O.D., 20 in H (255496-75)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 1 Micron, 4-1/2" O.D., 9 7/8 in H (155359-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 10 Micron, 9 7/8 in H (155750-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 9 3/4 in H (155749-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 10 Micron, 2-7/8" O.D., 20 in H (155635-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 2-7/8" O.D., 20 in H (255488-75)
- ILC Replacement for Whirlpool Replfltr20 Filter, PK 3 (REPLFLTR20)
- Pentair/Pentek Water Filter Cartridges