Shop All Water Filter Cartridges
Pentair/Pentek
Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 20 in H
Mfr # 255495-75
Zoro # G2588065
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drinking Water
- Flow Rate 20 gpm
- For Use With 20 in Big Blue Housings
- Height 20 in
- Inside Dia. 1 in
Product Information
- Brand Pentair/Pentek
- MFR # 255495-75
- Zoro # G2588065
- UPC # 51678495438
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 4-1/2" |
Filter Diameter | 4 1/2 in |
Overall Height | 20 in |
Inside Diameter | 1 1/8 in |
Outside Diameter | 4 1/2 in |
Description
Filter Cartridge, Reduces Sediment, Micron Rating 20 micron, Flow Rate 20 gpm, Inside Diameter 1 1/8 in, Outside Diameter 4 1/2 in, Overall Height 20 in, Filter Media Resin-Impregnated Pleated-Cellulose Polyester, For Use With 20 in Big Blue Housings, Application Drinking Water, Cartridge Media Resin-Impregnated Cellulose and Polyester, Filter Design Pleated, Filter Type Sediment, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek ECP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 3/4 in Pipe Size (830-007SR)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008C)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", 304 SS (BULK-CGF-304)
- ZORO SELECT 3/4" FNPT Galvanized Cap (5P902)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 9 3/4 in H (255491-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 30 Micron, 4-1/2" O.D., 20 in H (155430-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 40 Micron, 2-1/2" O.D., 9 7/8 in H (SF40-9.8BC444DB-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 30 Micron, 2-5/8" O.D., 9 3/4 in H (155017-75)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 9 3/4 in H (255490-75)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 20 Micron, 4-1/2" O.D., 20 in H (155263-75)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20A)
- Pentair/Pentek Water Filter Cartridges