Shop All Filter Bags
Pentair/Pentek
Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester
Mfr # KE10K2S
Zoro # G4559269
product price: $7.99
/ea
Sold in multiples of 25 for $199.75
$199.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Felt Polyester
- Height 32 in
- Microns 10
- Diameter 7 in
- Ring Material Carbon Steel
Product Information
- Brand Pentair/Pentek
- MFR # KE10K2S
- Zoro # G4559269
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Height | 32 in |
Diameter | 7 in |
Details
Item | Bag Filter |
Material | Felt Polyester |
Microns | 10 |
Ring Material | Carbon Steel |
Description
Bag Filter, Diameter 7 in, Material Felt Polyester, Ring Material Carbon Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Bemis Round White Molded Wood Toilet Seat (66TT-000)
- T&S BRASS Faucet 4" Ctr Deck 12" Noz (B0225)
- KOHLER Purist R/T B&S Trm/Lvr Hdls, 35 Deg Spt (T14420-4G-AF)
- AMERICAN FILTER CO 4 H, 12 PK (EPTWFU01-AFC-RF-F2-12-93675)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 75m, PK20 (NMO75K3S-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 300m, PK20 (NMO300K3S-75)
- PENTAIR/PENTEK Felt No.2 Size Welded, 5 Mic Poly (KE5K2S)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 100m, PK20 (255098-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 110 gpm, 5m, PK5 (255129-75)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 1/2 In (150338-75)
- PARKER Filter Bag, Felt, PP, 80 gpm, 50m, PK10 (G1P50-Q)
- Pentair/Pentek Filter Bags