Shop All Filtration Accessories
Pentair/Pentek
Inline Filter, POU, 10x2In, 1/4In FPT, Microns: 20
Mfr # 155656-75
Zoro # G3122953
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Point of Use
- Diameter 2 in
- Fitting Connection Type FPT
- Connection Type FPT
- Pipe Size - Filter 1/4 in
Product Information
- Brand Pentair/Pentek
- MFR # 155656-75
- Zoro # G3122953
- UPC # 51678656068
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Diameter | 2 in |
Pipe Size - Filter | 1/4 in |
Height | 10 in |
Filter Diameter | 2 in |
Length | 10" |
Size | 1/4" FPT |
Overall Height | 10 in |
Connection Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Inline Water Filter, Reduces Chlorine Taste and Odor, Micron Rating 20, Flow Rate 0.8 gpm, Diameter 2 in, Overall Height 10 in, Service Life 2,500 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 1/4 in, Application Point of Use, For Use With Point of Use, Standards NSF, Connection Type FPT, Connection Size 1/4 in, Connection Gender Female, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-0)
- DIXON MSeries ARO Plug ST, 1/4", FemaleNPTF, 1/4" (M2F2)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-VS)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255579-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In Push (255580-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255631-75)
- PENTAIR/PENTEK Mounting Bracket Kit (150578-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255635-75)
- PENTAIR/PENTEK Inline Water Filter, 0.5 gpm Flow Rate (255603-75)
- CAMCO WATER FILTER STAND, PLASTIC (40775)
- Pentair/Pentek Filtration Accessories