Shop All Filtration Accessories
Pentair/Pentek
Inline Filter, POU, 10x2In, 1/4In FPT
Mfr # 255575-75
Zoro # G3465463
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Application Point of Use
- Fitting Connection Type FPT
- Connection Type FPT
- Pipe Size - Filter 1/4 in
Product Information
- Brand Pentair/Pentek
- MFR # 255575-75
- Zoro # G3465463
- UPC # 51678520819
- Country of Origin Mexico
- Category Filtration Accessories
Dimensions
Diameter | 2 in |
Pipe Size - Filter | 1/4 in |
Height | 10 in |
Filter Diameter | 2 in |
Length | 10" |
Overall Height | 10 in |
Size | 1/4" FPT |
Connection Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Inline Water Filter, Reduces Rust, Sediment, Micron Rating 5 micron, Flow Rate 1 gpm, Diameter 2 in, Overall Height 10 in, Service Life Not Rated, Filter Media Resin, Maximum Temperature 100 Degrees F, Pipe Size 1/4 in, Application Point of Use, For Use With Point of Use, Standards NSF 42, Connection Type FPT, Connection Size 1/4 in, Connection Gender Female, Maximum Pressure 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Tub Spout (41911)
- WHEDON Showerhead Chrome 2.5Gpm (BL4C)
- ZSI Cushion Claw, 5/8 In OD Tube, Strut Mount (CL-10)
- AMERICAN STANDARD Lavatory Sink, 3 Holes, Wall Mounting (9024008EC.020)
- PENTAIR/PENTEK Bag Housing, 28-2/5 In., 2 In NPT, 90 gpm (ES12NA415-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In FPT (255576-75)
- PENTAIR/PENTEK Housing Wrench (144368-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255579-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In Push (255580-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In Push, Height: 10" (255636-75)
- FULFLO Bag Filter Housing, 304 SS, 2 In ANSI (EBG1D2F)
- Pentair/Pentek Filtration Accessories