Shop All Filter Housings
Pentair/Pentek
Filter Housing, 30 In., 9-4/5 In. W, 304 SS
Mfr # ESC7302NB410-75
Zoro # G0468198
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 44 1/8 in
- Width (In.) 9 13/16 in
- Max. Pressure (PSI) 125 psi
- Housing Material 304 Stainless Steel
- Head Material 304 Stainless Steel
Product Information
- Brand Pentair/Pentek
- MFR # ESC7302NB410-75
- Zoro # G0468198
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 44 1/8 in |
Width (In.) | 9 13/16 in |
Dia. (In.) | 9 13/16 in |
Size | 2 in FNPT |
Connection Size | 2 in |
Overall Length | 47 1/4 in |
Overall Width | 9 3/4 in |
Overall Height | 44 1/8 in |
Overall Diameter | 9 3/4 in |
Description
Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 150 gpm, Connection Size 2 in, Overall Height 44 1/8 in, Overall Diameter 9 3/4 in, Connection Type NPT, Overall Length 47 1/4 in, Overall Width 9 3/4 in, Application Commercial, Industrial, Color Silver, Connection Gender Female, Features Band Clamp Closure Makes Cartridge Change-Outs Quick and Easy, Head Material 304 Stainless Steel, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06030)
- LEGEND VALVE 2" PRESS COUPLING w/ STOP (450-508P)
- BOBRICK Fixed-Position Tilt Mirror (293 1836)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36HLF20801)
- PENTAIR/PENTEK Filter Housing, 20 In., 6-7/10 In W, 304 SS (ESC3202NB410-75)
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150235-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150067-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150193-75)
- PENTAIR/PENTEK Filter System, 3/4 In NPT, 1 gpm (160292-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150069-75)
- PENTAIR/PENTEK Filter Housing, 1 In NPT (150233-75)
- Pentair/Pentek Filter Housings