Shop All Filter Housings
Pentair/Pentek
Filter Housing, 20 In., 9-4/5 In W, 316L SS
Mfr # ESC7202NB6L10-75
Zoro # G0468207
Free Shipping & Returns
$1,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 34 5/16 in
- Width (In.) 9 13/16 in
- Max. Pressure (PSI) 125 psi
- Housing Material 316L Stainless Steel
- Head Material 316L Stainless Steel
Product Information
- Brand Pentair/Pentek
- MFR # ESC7202NB6L10-75
- Zoro # G0468207
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 34 5/16 in |
Width (In.) | 9 13/16 in |
Size | 2 in FNPT |
Dia. (In.) | 9 13/16 in |
Overall Diameter | 9 3/4 in |
Connection Size | 2 in |
Overall Height | 34 1/4 in |
Overall Width | 9 3/4 in |
Overall Length | 34 1/4 in |
Description
Filter Housing, Housing Material 316L Stainless Steel, Flow Rate 150 gpm, Connection Size 2 in, Overall Height 34 1/4 in, Overall Diameter 9 3/4 in, Connection Type NPT, Overall Length 34 1/4 in, Overall Width 9 3/4 in, Application Commercial, Industrial, Color Silver, Connection Gender Female, Features Band Clamp Closure Makes Cartridge Change-Outs Quick and Easy, Head Material 316L Stainless Steel, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Homewerks VFFASPG15B 8 in. 0.75 MIP Frost Free Sillcock (138954)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1/2 In., FNPT (504 1/2)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 56 14)
- ELDON JAMES Reducing Coupling, 1/8 x 1/16In, HDPE, PK10 (C2-1HDPE)
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 (156037-75)
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150235-75)
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150239-75)
- PENTAIR/PENTEK Filter Housing, 1 In NPT, 1 Cartridge (150237-75)
- PENTAIR/PENTEK Filter Housing, 12-5/8" H, 5-1/4" W, Clear (150071-75)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150067-75)
- BANJO 1-1/2" Male, Dry Mate (DM150A)
- Pentair/Pentek Filter Housings