Shop All Filter Bags
Pentair/Pentek
Filter Bag, Mesh, Nylon, 220 gpm, 600m, PK20
Mfr # 255074-75
Zoro # G2890675
original price:
$280.00
22% off
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Basic Material Mesh
- Material Nylon
- Filter Size 2
- Height 32 in
Product Information
- Brand Pentair/Pentek
- MFR # 255074-75
- Zoro # G2890675
- UPC # 094701055926
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 2 |
Height | 32 in |
Diameter | 7 in |
Bag Size | 2 |
Overall Length | 32 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 150 gpm, Maximum Pressure 200 psi, Micron Rating 600 micron, Diameter 7 in, Material Nylon, Overall Length 32 in, Application High Flow, Bag Size 2, Collar Type Handle and Ring, Features Single Layer Bag, Finish Glazed, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 4 5/12 sq ft, Package Quantity 20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG7)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6920-XL-1)
- KISSLER Handles, For American Standard, PR (66413-02)
- ZORO SELECT Repair Clamp, Single Bolt, 3 In, 304 SS (24T952)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 100m, PK20 (155394-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 100m, PK20 (255104-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 75m, PK20 (KE75K4S-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 400m, PK20 (255055-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 100m, PK20 (255062-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 75m, PK20 (KE75K2S-75)
- PARKER Filter Bag, Felt, PP, 80 gpm, 50m, PK10 (G1P50-Q)
- Pentair/Pentek Filter Bags