Shop All Filter Bags
Pentair/Pentek
Filter Bag, Mesh, Nylon, 220 gpm, 400m, PK20
Mfr # 255073-75
Zoro # G3203767
product price: $288.99
/pk 20, $14.45/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Mesh
- Material Nylon
- Filter Size 2
- Height 32 in
- Max. Flow 150 gpm
Product Information
- Brand Pentair/Pentek
- MFR # 255073-75
- Zoro # G3203767
- UPC # 094701074712
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 2 |
Height | 32 in |
Diameter | 7 in |
Bag Size | 2 |
Overall Length | 32 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 150 gpm, Maximum Pressure 200 psi, Micron Rating 400 micron, Diameter 7 in, Material Nylon, Overall Length 32 in, Application High Flow, Bag Size 2, Collar Type Handle and Ring, Features Single Layer Bag, Finish Glazed, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 4 5/12 sq ft, Package Quantity 20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3109 08 21)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-CP)
- KOHLER Handle Kit Assy (1151678-CP)
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027002)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 10m, PK20 (255059-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 1m, PK20 (255160-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 100m, PK20 (255044-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 5m, PK20 (255040-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 100m, PK20 (255104-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 50m, PK20 (KO50K12S-75)
- GREENSTORY GLOBAL Size #12 8" Dia x 32"L 200 Micron Liquid Filter Bag (GSGWFPO200P12S)
- Pentair/Pentek Filter Bags