Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 90 gpm, 50m, PK20
Mfr # 255048-75
Zoro # G2966327
product price: $79.59
/pk 20, $3.98/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 1
- Height 16 1/2 in
- Max. Flow 55 gpm
Product Information
- Brand Pentair/Pentek
- MFR # 255048-75
- Zoro # G2966327
- UPC # 094700787828
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 1 |
Height | 16 1/2 in |
Diameter | 7 in |
Overall Length | 16 1/2 in |
Bag Size | 1 |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 55 gpm, Maximum Pressure 200 psi, Micron Rating 50 micron, Diameter 7 in, Material Polypropylene, Overall Length 16 1/2 in, Application High Flow, Bag Size 1, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Tee, Forged Steel, 2 in, NPT, Class 3000 (0361502271)
- KOHLER Parallel Ws Lav Fct, Lever 0.5 Gpm (23484-4N-2MB)
- ARMACELL 1-1/8" Id X 3/8" Armaflex Pipe Insul. 210/Ctn (APT11838)
- ELKAY Upper Shroud Assembly, For Elkay EZ & LZS Series (56229C)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 10m, PK20 (155387-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 25m, PK20 (255096-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 1m, PK20 (255160-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 800m, PK20 (255075-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 25m, PK20 (255101-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 110 gpm, 5m, PK5 (255129-75)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 5m, PK10 (G2PE5-Q)
- Pentair/Pentek Filter Bags