Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 220 gpm, 10m, PK20
Mfr # KO10K12S-75
Zoro # G2563312
product price: $105.99
/pk 20, $5.30/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 12
- Height 32 in
- Max. Flow 150 gpm
Product Information
- Brand Pentair/Pentek
- MFR # KO10K12S-75
- Zoro # G2563312
- UPC # 094704454986
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 12 |
Height | 32 in |
Diameter | 8 in |
Bag Size | 12 |
Overall Length | 32 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 150 gpm, Maximum Pressure 200 psi, Micron Rating 10 micron, Diameter 8 in, Material Polypropylene, Overall Length 32 in, Application High Flow, Bag Size 12, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhitePolished Chrome (KVPB1917M381ST)
- ZORO SELECT 2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI9)
- KOHLER Adapter, Prison Lavatory (32613)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 3-Way (7060301)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 5m, PK20 (255040-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 50 gpm, 1m, PK10 (255112-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 25m, PK20 (KE25K3S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 1m, PK20 (155384-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 800m, PK20 (KEM800K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 25m, PK20 (255101-75)
- PARKER Filter Bag, Felt, PP, 160 gpm, 50m, PK10 (G2P50-Q)
- Pentair/Pentek Filter Bags