Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, PP, 200 gpm, 5m, PK20
Mfr # 255063-75
Zoro # G2875266
product price: $146.99
/pk 20, $7.35/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 2
- Height 32 in
- Max. Flow 120 gpm
Product Information
- Brand Pentair/Pentek
- MFR # 255063-75
- Zoro # G2875266
- UPC # 094701196919
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 2 |
Height | 32 in |
Diameter | 7 in |
Overall Length | 32 in |
Bag Size | 2 |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 120 gpm, Maximum Pressure 200 psi, Micron Rating 5 micron, Diameter 7 in, Material Polypropylene, Overall Length 32 in, Application High Flow, Bag Size 2, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brantford M-Core Xfer Valve Trim Orb (UT2021ORB)
- ZORO SELECT Towel Ring, Polished Chrome, Infinity, 6 In (04-8404)
- SMITH-COOPER 1" Swing Check Valve (4347002830)
- NVENT CADDY Copper Tubing Strut Clamp, Size 1 1/4 In (COPC0125CP)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 400m, PK20 (255109-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 25m, PK20 (255042-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 600m, PK20 (255110-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 10m, PK20 (KO10K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 25m, PK20 (KE25K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 10m, PK20 (KO10K3S-75)
- CHIPBLASTER Bag Filter, 25 Microns (3013-25)
- Pentair/Pentek Filter Bags