Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, Poly, 30 gpm, 5m, PK20
Mfr # 255094-75
Zoro # G2874137
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polyester
- Filter Size 4
- Height 14 in
- Max. Flow 30 gpm
Product Information
- Brand Pentair/Pentek
- MFR # 255094-75
- Zoro # G2874137
- UPC # 094700914842
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 4 |
Height | 14 in |
Diameter | 4 1/8 in |
Overall Length | 14 in |
Bag Size | 4 |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 30 gpm, Maximum Pressure 200 psi, Micron Rating 5 micron, Diameter 4 1/8 in, Material Polyester, Overall Length 14 in, Application High Flow, Bag Size 4, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (TGW2357-430502)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.250 ID X .520 OD X 100 FT [Roll] (TSILBRADE.250X.520X100FT)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8748)
- AMTC VALVE Flow Pin, Copper/Stainless Steel (BRVHY-PB)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 600m, PK20 (255110-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (155393-75)
- PENTAIR/PENTEK Mesh Nylon No.4 Size Fsi Ring, 400 Mic (KEM400K4K)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 75m, PK20 (KE75K2S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 25m, PK20 (255047-75)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 1/2 In FNPT (150337-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 10m, PK20 (255059-75)
- Pentair/Pentek Filter Bags