Shop All Filtration Accessories
Pentair/Pentek
Bag Housing, 8 -5/8 In., 2 In NPT, 90 gpm
Mfr # ES12NA410-75
Zoro # G0468356
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material EPDM
- Height 27-19/32"
- Housing Material 304 Stainless Steel
- Max. Water Temp. 300 Degrees F
- Max. Pressure 125 psi
Product Information
- Brand Pentair/Pentek
- MFR # ES12NA410-75
- Zoro # G0468356
- Country of Origin China
- Category Filtration Accessories
Dimensions
Height | 27-19/32" |
Housing Dia. | 8-5/8" |
Filter Bag Size | 1 |
Overall Height | 27 5/8 in |
Connection Size | 2 in |
Overall Diameter | 8 5/8 in |
Bag Size | 1 |
Details
Item | Bag Filter Housing |
Seal Material | EPDM |
Housing Material | 304 Stainless Steel |
Max. Water Temp. | 300 Degrees F |
Max. Pressure | 125 psi |
Cover Type | Band Clamp |
Connection | 2" NPT |
Outlet | Bottom |
Includes | Adjustable Legs |
Basket Material | 304 Stainless Steel |
Flow Rate | 90 gpm |
Connection Type | NPT |
Maximum Temperature | 300 Degrees F |
Maximum Pressure | 125 psi |
Outlet Position | Bottom |
Description
Bag Filter Housing, Connection Size 2 in, Overall Height 27 5/8 in, Overall Diameter 8 5/8 in, Cover Type Band Clamp, Outlet Position Bottom, Connection Type NPT, Bag Size 1, Basket Material 304 Stainless Steel, Flow Rate 90 gpm, Housing Material 304 Stainless Steel, Includes Adjustable Legs, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F, Seal Material EPDM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAINAGE INDUSTRIES Sump Pump Check Valve (2260/150DRS)
- SMITH-COOPER Flanged 90 Elbow, Duc. Iron, 150lb, 2-1/2" (4319000718)
- GROHE Blue Filter L Chrome (40412001)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E4-17CH Light Oak Wood Decorative Finish Elongated Toilet Seat with Chrome Hinge (5F1E4-17CH)
- PENTAIR/PENTEK Mounting Bracket Kit, Carbon Steel (244718-75)
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 3 In NPT, 200 gpm (ES23NA415-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT, Flow Rate: 0.75 gpm (155083-75)
- PENTAIR/PENTEK Housing Wrench (150295-75)
- PENTAIR/PENTEK Bag Housing, 4-1/2 In., 1 In NPT, 25 gpm (ES31NA410-75)
- PENTAIR/PENTEK Bag Housing, 304 SS, 1 In NPT, 50 gpm (ES41NA410-75)
- ASAHI Replacement Screen, 2" Size (3188020)
- Pentair/Pentek Filtration Accessories