Shop All Filtration Accessories
Pentair/Pentek
Bag Housing, 304 SS, 2 In NPT, 200 gpm
Mfr # ES22NA410-75
Zoro # G0468338
original price:
$1,700.00
24% off
new price: $1,291.99
/ea
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Height 41 19/64 in
- Flow Rate 200 gpm
- Filter Bag Size 2
- Basket Material 304 Stainless Steel
Product Information
- Brand Pentair/Pentek
- MFR # ES22NA410-75
- Zoro # G0468338
- Country of Origin China
- Category Filtration Accessories
Dimensions
Height | 41 19/64 in |
Filter Bag Size | 2 |
Housing Dia. | 8 5/8 in |
Overall Height | 41 1/4 in |
Bag Size | 2 |
Connection Size | 2 in |
Overall Diameter | 8 5/8 in |
Details
Item | Bag Filter Housing |
Max. Pressure | 125 psi |
Flow Rate | 200 gpm |
Basket Material | 304 Stainless Steel |
Includes | Adjustable Legs |
Cover Type | Band Clamp |
Max. Water Temp. | 300 Degrees F |
Seal Material | EPDM |
Outlet | Bottom |
Connection | 2 in NPT |
Housing Material | 304 Stainless Steel |
Maximum Temperature | 300 Degrees F |
Maximum Pressure | 125 psi |
Outlet Position | Bottom |
Connection Type | NPT |
Description
Bag Filter Housing, Connection Size 2 in, Overall Height 41 1/4 in, Overall Diameter 8 5/8 in, Cover Type Band Clamp, Outlet Position Bottom, Connection Type NPT, Bag Size 2, Basket Material 304 Stainless Steel, Flow Rate 200 gpm, Housing Material 304 Stainless Steel, Includes Adjustable Legs, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F, Seal Material EPDM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Moroccan Bronze (T-2342-MZ)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000090)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45189)
- PENTAIR/PENTEK Mounting Bracket Kit (151011-75)
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 3 In NPT, 200 gpm (ES23NA415-75)
- PENTAIR/PENTEK Mounting Bracket Kit (244047-75)
- PENTAIR/PENTEK Bag Housing, 8 -5/8 In., 2 In NPT, 90 gpm (ES12NA410-75)
- PENTAIR/PENTEK Housing Wrench (144368-75)
- PENTAIR/PENTEK Bag Housing, 304 SS, 1 In NPT, 50 gpm (ES41NA410-75)
- PENTAIR/PENTEK Inline Water Filter, 0.5 gpm Flow Rate (255603-75)
- Pentair/Pentek Filtration Accessories