Shop All Filtration Accessories
Pentair/Pentek
Bag Housing, 304 SS, 1 In NPT, 50 gpm
Mfr # ES41NA410-75
Zoro # G0468295
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Bottom
- Housing Dia. 4 1/2 in
- Max. Water Temp. 300 Degrees F
- Cover Type Band Clamp
- Includes Adjustable Legs
Product Information
- Brand Pentair/Pentek
- MFR # ES41NA410-75
- Zoro # G0468295
- Country of Origin China
- Category Filtration Accessories
Dimensions
Housing Dia. | 4 1/2 in |
Height | 21 19/64 in |
Filter Bag Size | 4 |
Overall Height | 21 1/4 in |
Bag Size | 4 |
Overall Diameter | 4 1/2 in |
Connection Size | 1 in |
Details
Item | Bag Filter Housing |
Outlet | Bottom |
Max. Water Temp. | 300 Degrees F |
Cover Type | Band Clamp |
Includes | Adjustable Legs |
Max. Pressure | 125 psi |
Basket Material | 304 Stainless Steel |
Connection | 1 in NPT |
Seal Material | EPDM |
Flow Rate | 50 gpm |
Housing Material | 304 Stainless Steel |
Outlet Position | Bottom |
Maximum Temperature | 300 Degrees F |
Connection Type | NPT |
Maximum Pressure | 125 psi |
Description
Bag Filter Housing, Connection Size 1 in, Overall Height 21 1/4 in, Overall Diameter 4 1/2 in, Cover Type Band Clamp, Outlet Position Bottom, Connection Type NPT, Bag Size 4, Basket Material 304 Stainless Steel, Flow Rate 50 gpm, Housing Material 304 Stainless Steel, Includes Adjustable Legs, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F, Seal Material EPDM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (40505)
- ZORO SELECT 1/4" Black Forged Steel Half Coupling (1MNB4)
- ZORO SELECT 1-1/2" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N112012)
- KOHLER Tresham Comfort Height Skirted One (3981-0)
- PENTAIR/PENTEK Bag Housing, 4-1/2 In., 1 In NPT, 25 gpm (ES31NA410-75)
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 2 In NPT, 200 gpm (ES22NA415-75)
- PENTAIR/PENTEK Housing Wrench (144368-75)
- PENTAIR/PENTEK Housing Wrench (150295-75)
- PENTAIR/PENTEK Mounting Bracket Kit (150578-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255631-75)
- 3M AQUA-PURE Storage Tank (52-35138)
- Pentair/Pentek Filtration Accessories