Pentair Flotec FP401215H 15 gal 0.5 HP Thermoplastic Jet & Tank System
Mfr # FP401215H
Zoro # G403984829
Product Information
- Brand Pentair Flotec
- MFR # FP401215H
- Zoro # G403984829
- UPC # 22315101265
- Country of Origin China
- Category Shallow Well Jet Pumps
Description
Corrosion-resistant well jet/tank system for compact installations. Pump is already mounted on tank. Ideal for shallow well applications with pumping levels of 25 or less. Fiberglass-reinforced thermoplastic pump housing. Heavy-duty 1/2 HP A.O. Smith motor. 230 volt motor can be converted to 115 volt. Pressure switch pre-wired at 30 50 PSI pressure setting. 1-1/4" NPT suction and 3/4" NPT discharge pipe sizes. Pre-charged 15 gallon tank is made of heavy gauge steel with baked-on finish. Air/water separator eliminates water logging. Performance, gallons per minute pumped at head at feet: 5’ is 8, 10’ 7, 15’ 6, 20’ 5, 25’ 3.
Specifications- Capacity: 15 gal
- Horse Power: 0.5HP
- Country of Origin: Mexico
- Weight: 54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 hp, 240V AC, 1 Phase (GT30)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC None (3BB74)
- ARO Pressure Switch, 104415 (104415)
- DWYER INSTRUMENTS 5-50 Flowmeter (RMA-32-SSV)
- K2 PUMPS 3/4 HP Cast Iron Shallow Well Jet Pump (WPS07501K)
- FLOTEC Jet Pump Convrbl 1/2Hp (FP4312-08)
- STAR WATER SYSTEMS Deep Well Ejector 1Hp (DW40E-1726)
- FLOTEC Pump/Hse Drill Kt Thermoplastc (FPDMP21SA)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN5)
- SIMER Jet Pump 1 hp, 115/230V Sw Simer (3110P-10)
- DAYTON Shallow Well Jet Pump, Plastic, 1/2 HP (4HEZ9)
- Pentair Flotec Shallow Well Jet Pumps