Shop All Disposable Gloves
Pentagon Safety Equipment
Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, L, 100
Mfr # N1S-4.5-LR
Zoro # G310062429
product price: $13.99
/pk 100, $0.14/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 10 in.
- Latex-Free Yes
Product Information
- Brand Pentagon Safety Equipment
- MFR # N1S-4.5-LR
- Zoro # G310062429
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Length | 10 in. |
Height | 6 in. |
Width | 10 in. |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Blue Angel |
Application | Cooking, cleaning |
Special Features | Food Safe |
Glove Hand Style | Ambidextrous |
Description
- •UNIVERSAL GLOVE – Blue Angel Nitrile Gloves are Ambidextrous, Latex free and powder free. These gloves are exceedingly flexible and elastic to ensure a secure and comfortable fit when wearing for long periods of time.
- •ULTIMATE SAFETY - Our single use gloves provide the utmost protection while reducing allergies accompanying latex gloves, these disposable gloves were carefully manufactured with 100% nitrile material providing the highest level of comfort and protection to the wearer.
- •LONG-LASTING DURABILITY – Blue Angel Nitrile gloves are 5 mils thick and extremely durable. The elasticity of blue angel gloves allows for a tear resistant quality especially in comparison to other disposable gloves on the market.
- •MULTI-PURPOSE – Our blue nitrile gloves are used universally for nail techs, painting, household cleaning, sanitation, food preparation and foodservice, gardening, tattooing, estheticians, and mechanics.
- •RISK FREE GUARANTEE – If you aren’t fully satisfied with your Blue Angel disposable nitrile gloves, we offer a full, 30-day money-back guarantee with no questions asked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, Orange, 36 yd, PK3 (971)
- RADIANS Radians RWG51 KAMORI White Grain Goat Skin Work Glove, Glove Size: 2XL (RWG51TXXL)
- CONDOR Hi-Vis Mechanics Gloves, XL, Yellow, Polyester (488C42)
- NEVS CMA Hourly IV Tubing Label - I.V. Set 24 Hours 15/16" x 3" White w/Red (NTUBE-24)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 100 (N1S-4.5-LR)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, L, 1000 (N1S-4.5-LR)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (N1S-5-MR)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (N1S-5-MR)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (N1S-5-MR)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (N1S-5-MR)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, L, Black (BX346100)
- Pentagon Safety Equipment Gloves & Hand Protection