Shop All Interior Stains & Finishes
Penofin
Semi-Transparent Sierra Oil-Based Penetrating Wood Stain 1 gal
Mfr # F1ESIGA
Zoro # G605304326
product price: $57.99
/ea
Sold in multiples of 4 for $231.96
$231.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Penofin
- MFR # F1ESIGA
- Zoro # G605304326
- UPC # 733921500075
- Country of Origin United States
- Category Interior Stains & Finishes
Description
Penofin Blue Label is a semi-transparent penetrating oil finish manufactured to the highest environmental standard. The highest quality Brazilian rosewood oil provides tough " deep-down moisture protection while still allowing the wood to ""breathe"". There's no surface film to trap moisture" chip or peel. Microscopically fine transoxide pigments inhibit ultraviolet damage and darkening. They add deep rich color without hiding the natural beauty of the grain. By precisely combining these and other ingredients we have created a line of transparent oil wood finishes virtually unmatched in durability and beauty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Seal Liquid (206995)
- KRYLON Rust Tough Primer, Red Oxide, 1 Gal. (K09743008)
- COILHOSE PNEUMATICS LOW GUN REDI BURST PKT (AMARB-KIT)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152330)
- PENOFIN Semi-Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 5 gal (F3EWR5G)
- PENOFIN Semi-Transparent Chestnut Oil-Based Penetrating Wood Stain 5 gal (F3ECH5G)
- PENOFIN Semi-Transparent Cedar Oil-Based Penetrating Wood Stain 1 gal (F5ECMGA)
- PENOFIN Ultra Premium Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 1 gal (F1MWRGA)
- PENOFIN Semi-Transparent Meno Mist Oil-Based Penetrating Wood Stain 1 gal (F3EMMGA)
- PENOFIN Semi-Transparent Cedar Oil-Based Penetrating Wood Stain 5 gal (F1ECM5G)
- SIKKENS ProLuxe Cetol Log and Siding Transparent Satin Natural Oil-Based Wood Finish 1 gal (SIK42078.01)
- Penofin Interior Stains & Finishes