Shop All Interior Stains & Finishes
Penofin
Semi-Transparent Clear Oil-Based Penetrating Wood Stain 1 gal
Mfr # F1ECLGA
Zoro # G005311245
product price: $64.99
/ea
Sold in multiples of 4 for $259.96
$259.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Penofin
- MFR # F1ECLGA
- Zoro # G005311245
- UPC # 733921500976
- Country of Origin United States
- Category Interior Stains & Finishes
Description
Penofin Blue Label is a semi-transparent penetrating oil finish manufactured to the highest environmental standard. The highest quality Brazilian rosewood oil provides tough " deep-down moisture protection while still allowing the wood to ""breathe"". There's no surface film to trap moisture" chip or peel. Microscopically fine transoxide pigments inhibit ultraviolet damage and darkening. They add deep rich color without hiding the natural beauty of the grain. By precisely combining these and other ingredients we have created a line of transparent oil wood finishes virtually unmatched in durability and beauty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GACO 5 Gal Desert GacoDeck Water-Based Elastomeric Top Coat (DT49)
- PENOFIN 1 Gal Satin Ipe Architectural Grade Transparent Hardwood Coating (FAHISGA)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- ACE Insl-X Tough Sheild Satin Light Gray Water-Based Floor and Patio Coating 1 gal (CTS331099-01)
- PENOFIN Ultra Premium Transparent Sierra Oil-Based Penetrating Wood Stain 5 gal (F1MSI5G)
- PENOFIN Semi-Transparent Redwood Oil-Based Penetrating Wood Stain 1 gal (F3ETRGA)
- PENOFIN Ultra Premium Transparent Redwood Oil-Based Penetrating Wood Stain 5 gal (F5MTR5G)
- PENOFIN Ultra Premium Transparent Redwood Oil-Based Penetrating Wood Stain 1 gal (F3MTRGA)
- PENOFIN Semi-Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 5 gal (F3EWR5G)
- PENOFIN Transparent Tahoe Oil-Based Pressure Treated Wood Stain 1 gal (F3PTTGA)
- MINWAX Wood Finish Semi-Transparent Espresso Oil-Based Penetrating Wood Finish 1 qt (700504444)
- Penofin Interior and Exterior Paints and Stains