Shop All Motor Oil
Pennzoil
Engine Oil, 5W-30, 1 Qt., Hi Mileage
Mfr # 550022838
Zoro # G8580476
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series High Mileage, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features High Mileage, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -25 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 47 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jack Stands, Aluminum, 2 tons, PR (SA02)
- WALKER EXHAUST EXHAUST Y PIPE (40202)
- SPEC-D TUNING 05-08 Dodge Charger Altezza Tail Light Chrome (LT-CHG05-TM)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (11200)
- PENNZOIL PennzQT 10W40 Motor Oil (550035160)
- PENNZOIL Engine Oil, 10W-40, Conventional, 1 Qt. (PENZ1040)
- PENNZOIL PennzQT 5W30 Motor Oil (550022689)
- PENNZOIL PennzQT 10W40Motor Oil (550022829)
- PENNZOIL Oil Motor Pennzoil 30Wt Qt (550034991/3539)
- PENNZOIL Platinum 5W-20 Gasoline Synthetic Motor Oil 5 qt (550046122)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 5W20 - 12/1 Quart Case (62716)
- Pennzoil Motor Oil