Shop All Motor Oil
This Product is Discontinued
Pennzoil
Engine Oil, 20W-50, Conventional, 1 Qt., Bottle (Discontinued)
Mfr # PENZ2050
Zoro # G2096669
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 20W-50
- Color Amber
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Traditional, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 20W-50, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 455 Degrees F, Pour Point -17 Degrees F, Specific Gravity 0.87 at 60 Degrees F, Viscosity @ 40 Deg C 20.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.