Shop All File Folders
Pendaflex
Steel Hanging File Folder Frame
Mfr # PFX450
Zoro # G5784274
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 or 14 in
- Color Gray
- Material Steel
- Height 9 in
- Depth 0.6"
Product Information
- Brand Pendaflex
- MFR # PFX450
- Zoro # G5784274
- UPC # 078787004504
- Country of Origin China
- Category File Folders
Dimensions
Width | 11 or 14 in |
Height | 9 in |
Depth | 0.6" |
Overall Width | 14 in |
For File Size | Legal; Letter |
Paper Size | Legal, Letter |
Expanded Depth | 27 in |
Details
Item | Hanging File Folder Rack |
Color | Gray |
Material | Steel |
Features | Coated Side Rails |
Product Type | Hanging File Folder Rack |
Number of Sections | 1 |
Hanging File Folder Rack Type | Drawer Frame |
Description
Hanging File Folder Rack, Height 9 in, Width 11 or 14 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1", Light Blue, 500/Roll (DL611C)
- ZEBRA PEN Pen, Rapid Dry Ink, Wide-Barrel, 12/DZ, Blue PK (ZEB45620)
- ADAMS Book, Receipt, 2Pt, Spiralbnd (ABFSC1152)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-18FK)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Navy Blue, Pk100 (PFX15213NAV)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX42336)
- PENDAFLEX Hanging Folder 1/5 Cut Tab, PK25 (81672)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Blue, Pk50 (PFXH10U13BL)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFXR15213RED)
- PENDAFLEX File, Pocket, Lgl, 3.5""Antimld Pk (PFX1526EAM)
- SMEAD Pressboard Folder, Interior, Legal, 1/3 Tab, Manila, PK100 (15230)
- Pendaflex File Folders