Shop All File Folders
Pendaflex
Smart Shield File Pocket, 5.25" Expansion, Letter Size, Red Fiber, PK10 PK
Mfr # 1534GAM
Zoro # G002684656
product price: $32.89
/pk 10, $3.29/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5"
- Color Red Fiber
- Tab Type Top Tab
- Material Double Thick Manila; Coated Paper
- Size Letter
Product Information
- Brand Pendaflex
- MFR # 1534GAM
- Zoro # G002684656
- UPC # 78787204386
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 9.5" |
Size | Letter |
Height | 11.75" |
Details
Item | Expandable Document Pockets & Wallets |
Color | Red Fiber |
Tab Type | Top Tab |
Material | Double Thick Manila; Coated Paper |
Tab Cut | Straight |
Weight | 2.7 lbs |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Number of File Pockets | 1 |
Description
Need to store files from an important project for an extended period of time? This pocket is ideal for keeping documents pristine. The Smart Shield file pocket is made with a material that inhibits the growth of mold and mildew to protect the product. Red fiber with a double thick manila lined front and back make it so this folder can take quite a beating and still remain in excellent condition. The rollover, reinforced fiber gussets are 6 1/2" high for extra protection and aid in keeping contents in place. A hardworking pocket you can depend on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- GREAT PAPERS Certificate Gold Foil Golden Scrol, PK12 (2011859)
- BETTER PACKAGES Pull/Tear Gummed Tape Dispenser, 2"/48mm (P3S)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 13 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G10063)
- PENDAFLEX Folder, Hang, Xtracap, Lgl, Grn, PK4 (09317)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Polypropylene, 5-1/4" Expansion (PFX82014)
- PENDAFLEX File Folders 8-1/2" x 11", Blue, Pk25 (PFX9200T13)
- PENDAFLEX Hanging File Folders, Violet, PK25 (PFX81611)
- PENDAFLEX Indexed Sorter 8-1/2 x 11", Plastic, Gray (40652)
- PENDAFLEX Hanging File Folders, Burgundy, PK25 (PFX415215BUR)
- SMEAD Jacket, 2Pk, Ltr, Exp1, Asmt Pk (SMD89611)
- Pendaflex File Folders