Shop All File Folders
Pendaflex
Portable File Box, Black
Mfr # PFX41742
Zoro # G5488296
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 7/8 in
- Color Black
- Material Plastic
- Height 11 1/8 in
- File Size Letter
Product Information
- Brand Pendaflex
- MFR # PFX41742
- Zoro # G5488296
- UPC # 078787417427
- Country of Origin China
- Category File Folders
Dimensions
Width | 13 7/8 in |
Height | 11 1/8 in |
File Size | Letter |
Depth | 14" |
Inner Height | 11.13" |
Inner Depth | 14" |
File Size Format | Letter |
Inner Width | 11" |
Overall Width | 13 7/8 in |
Overall Height | 11 1/8 in |
Overall Depth | 14 in |
Details
Item | Portable File Box |
Color | Black |
Material | Plastic |
Includes | Portable File BoxTabsBlank white inserts3 x Pendaflex hanging folder |
For Use With | Hanging File Folders |
Closure | Hinged Lid |
Strength | Medium-Duty |
Fastener Style | Latch |
Handle | Top Lift-Up Grip |
Number of Bins | 1 |
Box Type | File Tote |
Lid Closure Style | Hinged Lid |
Includes Carrying Handle | Carrying Handle Included |
Description
Portable File Box, File Size Letter, Height 11 1/8 in, Width 13 7/8 in, Color Black, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Attached Lid Container, Clear/Blue (66486FILEB)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, White (63613)
- CIG WF Non-OEM New Light Magenta Wide Format Inkjet Bag for Roland TR2-LM (WRTR2LM)
- SPOTNAILS Carton Closing Staples, 3/4" Leg Length (CCB7437-3/4)
- PENDAFLEX File Folders 8-1/2" x 14", Green, Pk25 (PFX17171)
- PENDAFLEX Pocket Folder 8-1/2 x 11", Brown, Pk10 (C1534P)
- PENDAFLEX Pendaflex 84370 File Folders- Erasable Tabs- 1/3 Cut- Top Tab- Letter- Assorted- 30/Pack (84370)
- PENDAFLEX Smart Shield File Pocket, 5.25" Expansion, Legal Size, Red Fiber, PK10 PK (1536GAM)
- PENDAFLEX File Folders 8-1/2" x 11", Yellow, Embossed Fasteners, Pk50 (PFX21309)
- PENDAFLEX Hanging File Folders, Yellow, PK20 (PFX615315YEL)
- SMEAD File Folder 8-1/2 x 11", 5/3" Cut, Manila, PK100 (10356)
- Pendaflex File Folders