Shop All File Folders
Pendaflex
Poly Reinforced File Folder, Straight Tab, Letter Size, Manila, PK24
Mfr # 86222
Zoro # G4524649
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.63"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Product Information
- Brand Pendaflex
- MFR # 86222
- Zoro # G4524649
- UPC # 78787862227
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.63" |
Size | Letter |
Height | 9.5" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
Details
Item | File Folders |
Color | Manila |
Material | Manila |
Tab Cut | Straight |
Weight | 1.4 lbs |
File Tab Style | Top Tab |
File Tab Color | Manila |
File Folder Material | Manila |
File Tab Material | Manila |
File Folder Color | Manila |
File Tab Cut | Straight |
Description
Strong poly strips across the top and bottom for added durability. Cut tabs in assorted positions. Ideal for basic filing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Printer Paper, 80lb Premium Color Copy Cover, 100 Bright, 18x12, 4 Ream, 1000 Sheets (133200)
- SPRINGHILL Digital Index White Card Stock, 92 Bright, 90lb, 11 x 17, White, PK250 (015110)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Green, 500 Sheets PK (CP09GR-SS)
- BRADY Magnetic Labels 2.50 in W x 25 ft L Poly (J50C-2500-2509)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11", 7 Pocket, Blue (PFX52670)
- PENDAFLEX Pendaflex 81622 Hanging File Folders- 1/5 Tab- Legal- Standard Green- 25/Box (81622)
- PENDAFLEX Pendaflex 615215YEL Poly Laminate Hanging Folders; Yellow - Letter Size (615215YEL)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81622)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Manila, 3/4" Expansion, PK50 (PFXH10U13)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX62702)
- UNIVERSAL Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black (UNV08174***)
- Pendaflex File Folders