Shop All File Folders
This Product is Discontinued
Pendaflex
Poly Reinforced File Folder, 1/3-Cut Tabs, Letter Size, Manila, PK24 (Discontinued)
Mfr # 86212
Zoro # G4527458
This Product is Discontinued
Key Features
- Width 11.63"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3-Cut
Product Information
- Brand Pendaflex
- MFR # 86212
- Zoro # G4527458
- UPC # 78787551237
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.63" |
Size | Letter |
Height | 9.5" |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Details
Item | File Folders |
Color | Manila |
Material | Manila |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Weight | 1.4 lbs |
File Folder Material | Manila |
File Tab Color | Manila |
File Folder Color | Manila |
File Tab Style | Top Tab |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
File Tab Material | Manila |
Description
Strong poly strips across the top and bottom for added durability. Cut tabs in assorted positions. Ideal for basic filing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.