Shop All File Folders
Pendaflex
Poly Reinforced File Folder, 1/3-Cut Tabs, Legal Size, Assorted, PK24
Mfr # 86244
Zoro # G4525653
product price: $14.99
/pk 24, $0.62/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Paper Stock
- Size Legal
- Tab Cut 1/3-Cut
- Height 9.5"
Product Information
- Brand Pendaflex
- MFR # 86244
- Zoro # G4525653
- UPC # 78787862449
- Country of Origin China
- Category File Folders
Dimensions
Size | Legal |
Height | 9.5" |
File Folder Size Type | Legal |
File Folder Height | 9.5" |
Details
Item | File Folders |
Color | Assorted |
Material | Paper Stock |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Weight | 1.6 lbs |
File Tab Color | Assorted |
File Tab Position | Assorted |
File Folder Material | Paper Stock |
File Tab Material | Paper Stock |
File Tab Color Assortment | Blue; Red; Yellow |
File Tab Style | Top Tab |
File Tab Cut | 1/3-Cut |
File Folder Color | Assorted |
File Folder Color Assortment | Blue; Red; Yellow |
Description
Strong poly strips across the top and bottom for added durability. Cut tabs in assorted positions. Ideal for basic filing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER High Yield Black Toner Cartridge 8K YLD (TN750)
- THERMOSAFE Cold Pack, 5-1/2" L, 3-1/2" W, PK96 (PP6)
- ZORO SELECT Flat Corrugated Boxes, 28" x 28" x 6", Kraft, 10/Bundle (493T56)
- ZORO SELECT Hand Stretch Wrap, 12 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A935)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX60575)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX4158)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Green, Pk10 (PFX17173)
- PENDAFLEX File Folders 8-1/2" x 14", Straight Tab, Manila, Pk50 (PFX13220)
- PENDAFLEX File Folders 8-1/2" x 11", Embossed Fasteners, Green, Pk25 (PFX17178)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Lavender, Pk100 (PFXR15213LAV)
- BUSINESS SOURCE 1/3-Cut Tab Colored File Folders, PK100 (21274)
- Pendaflex File Folders