Shop All File Folders
Pendaflex
Poly Reinforced File Folder, 1/2-Cut Tabs, Letter Size, Manila, PK24
Mfr # 86220
Zoro # G4526134
product price: $9.79
/pk 24, $0.41/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.63"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/5-Cut
Product Information
- Brand Pendaflex
- MFR # 86220
- Zoro # G4526134
- UPC # 78787862203
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.63" |
Size | Letter |
Height | 9.5" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
Details
Item | File Folders |
Color | Manila |
Material | Manila |
Tab Cut | 1/5-Cut |
Tab Position | Assorted |
Weight | 1.4 lbs |
File Tab Position | Assorted |
File Tab Style | Top Tab |
File Folder Material | Manila |
File Tab Cut | 1/5-Cut |
File Folder Color | Manila |
File Tab Material | Manila |
File Tab Color | Manila |
Description
Strong poly strips across the top and bottom for added durability. Cut tabs in assorted positions. Ideal for basic filing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Dividers 52 Tab, Assorted Colors (60990)
- BROTHER Cartridge, Hi-Yield, Magenta (BRTLC103M)
- HP Ink Cartridge, Black (C6602A)
- CANON High Resolution Paper, 8.5 x 11, Matte White, PK100 (1033A011)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100 (PFX75313)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 14", Blue, Pk25 (PFX4153X2BLU)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81621)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk100 (PFXRK15213)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X2)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Red, Pk50 (PFXH10U13R)
- PENDAFLEX Pendaflex 1521/3WHI Two-Tone File Folders- 1/3 Cut- Top Tab- Letter- White- 100/Box (1521/3WHI)
- Pendaflex File Folders