Shop All Laminating Pouches and Film
Pendaflex
Pocket, Fle, 100percent Rcy, Ltr, Ast, PK4
Mfr # 90164
Zoro # G7889067
product price: $18.65
/pk 4, $4.66/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type File Pocket
- Length 11 3/4 in
- Width 9 1/2 in
- Color Red, Yellow, Blue, Green
- Features Reinforced Gusset, Laminated, Durable, Tear Resistant
Product Information
- Brand Pendaflex
- MFR # 90164
- Zoro # G7889067
- Country of Origin Mexico
- Category Laminating Pouches and Film
Dimensions
Length | 11 3/4 in |
Width | 9 1/2 in |
Height (In.) | 1 1/4 in |
Expansion Size | 3-1/2 in |
Sheet Size | 8-1/2 in W x 11 in L |
Details
Item | Pocket,Fle,100% Rcy,Ltr,Ast,PK4 |
Type | File Pocket |
Color | Red, Yellow, Blue, Green |
Features | Reinforced Gusset, Laminated, Durable, Tear Resistant |
Standards | CPG |
Sheet Capacity | 700 |
Sheet Standard | Letter |
Post Consumer Waste | 0.6 |
Recycled Content | 60% Fiber |
Recycled | Yes |
Description
Pocket,Fle,100 Percent Rcy,Ltr,Ast,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Foam Edge Protectors, 3/4" Open End, 6" Snap-Aways (905)
- BAGCO Zippit Resealable Bags, 2 mil, 9" x 12", Clear, PK1000 (MGP MGZ2P0912)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- BROTHER INTERNATIONAL Standard Yield Cyan (TN431C)
- PENDAFLEX Pocket, File, 5.25"Exp, Ltr, PK10 (95363)
- PENDAFLEX Pocket, File, 3.5"-Bulk, Rd, PK50 (S24E)
- PENDAFLEX Pocket, Fil, Polypro, Ltr, Cr, PK50 (61504)
- KILOWATT Document-Photo Laminator; 3mil-7mil; 12 in.; White (KI789678)
- FELLOWES Thermal Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK50 (5744501)
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK200 (5743401)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (377968)
- Pendaflex Laminating Pouches and Film