Shop All Laminating Pouches and Film
Pendaflex
Pocket, File, 5.25"Exp, Ltr, PK10
Mfr # 95363
Zoro # G7888671
product price: $70.79
/pk 10, $7.08/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type File Pocket
- Length 13 in
- Width 4 3/4 in
- Thickness 17 pt.
- Features Rip Proof Gusset, Heavy Duty, Reinforced Gusset, Acid-free, Durable; Expandable
Product Information
- Brand Pendaflex
- MFR # 95363
- Zoro # G7888671
- Country of Origin Mexico
- Category Laminating Pouches and Film
Dimensions
Length | 13 in |
Width | 4 3/4 in |
Height (In.) | 9 3/4 in |
Expansion Size | 5-1/4 in |
Sheet Size | 8-1/2 in W x 11 in L |
Details
Item | Pocket,File,5.25"Exp,Ltr,PK10 |
Type | File Pocket |
Thickness | 17 pt. |
Features | Rip Proof Gusset, Heavy Duty, Reinforced Gusset, Acid-free, Durable; Expandable |
Color | Red Fiber |
Standards | CPG, SFI Certified |
Total Number of Pockets | 1 |
Recycled | Yes |
Recycled Content | 0.3 |
Post Consumer Waste | 0.3 |
Sheet Capacity | 1050 |
Tab Cut | Straight |
Sheet Standard | Letter |
Description
Pocket,File,5.25 In.Exp,Ltr,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- NUDELL PlasticWallignHolder, 8-1/2x11 (38011Z)
- ALERA Single-Tier Rolling File Cart, Black (ALEFW601424BL)
- AMPAD White Legal/Wide Dual Pad, 100 Pg (20-244)
- PENDAFLEX Pocket, File, 3.5"-Bulk, Rd, PK50 (S24E)
- PENDAFLEX Pocket, Fil, Polypro, Ltr, Cr, PK50 (61504)
- PENDAFLEX Pocket, Fle, 100percent Rcy, Ltr, Ast, PK4 (90164)
- EDUCATIONAL INSIGHTS Classroom Laminator (8810)
- UNIVERSAL Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK100 (UNV84624)
- XYRON Permanent Adhesive Refill, 1.5" (AT155-20)
- AVERY DENNISON Laminate Sheet, 9 x 12, PK10 (73603)
- Pendaflex Laminating Pouches and Film