Shop All Laminating Pouches and Film
Pendaflex
Pocket, File, 3.5"-Bulk, Rd, PK50
Mfr # S24E
Zoro # G7888723
product price: $78.29
/pk 50, $1.57/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type File Pocket
- Standards SFI Certified
- Color Red
- Material Red Fiber
- Features Rip Resistant, Acid-free, Reinforced Gusset
Product Information
- Brand Pendaflex
- MFR # S24E
- Zoro # G7888723
- Country of Origin Mexico
- Category Laminating Pouches and Film
Dimensions
Sheet Size | 8-1/2 in W x 11 in L |
Expansion Size | 3-1/2 in |
Details
Item | Pocket,File,3.5"-Bulk,Rd,PK50 |
Type | File Pocket |
Standards | SFI Certified |
Color | Red |
Material | Red Fiber |
Features | Rip Resistant, Acid-free, Reinforced Gusset |
Post Consumer Waste | 0.3 |
Sheet Standard | Letter |
Recycled | Yes |
Recycled Content | 0.3 |
Description
Pocket,File,3.5 In.-Bulk,Rd,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Ride On Activity Car Toy Push Walking with Steering Wheel, Lights, Sounds, Music for Babies/Toddlers (856387ISN)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Black Ink, Silver/Blk Barrel, PK12 (65800)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDBK)
- UNIVERSAL ONE Write & Erase Index Divider, Pk8 (UNV20818)
- PENDAFLEX Pocket, Fle, 100percent Rcy, Ltr, Ast, PK4 (90164)
- PENDAFLEX Pocket, File, 5.25"Exp, Ltr, PK10 (95363)
- PENDAFLEX Pocket, Fil, Polypro, Ltr, Cr, PK50 (61504)
- SCOTCH Pouch, Thermal Laminator, 5mm, PK50 (TP585450)
- SMEAD Pocket, Selfadhsv, Poly, Usb, PK6 (68150)
- AVERY DENNISON Avery® Clear Self-Adhesive Laminating Sheets, 3 mil, 9 x 12, 50/Box (73601)
- AVERY DENNISON Avery, CLEAR SELF-ADHESIVE LAMINATING SHEETS, 3 MIL, 9in X 12in, MATTE CLEAR, 10PK (73603)
- Pendaflex Laminating Pouches and Film