Shop All File Folders
Pendaflex
Outguides w/Tab, Manila, Manila, PK100
Mfr # PFX5251
Zoro # G5550587
product price: $46.59
/pk 100, $0.47/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 100
- Index Tab Color Red
- Width 8 1/2 in
- Color Manila
- Tab Type Preprinted Tabs
Product Information
- Brand Pendaflex
- MFR # PFX5251
- Zoro # G5550587
- UPC # 078787052512
- Country of Origin United States
- Category File Folders
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Guide Size | 8.5 x 11 |
For Card/Sheet Size | Letter |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Details
Item | Index Tabs |
Number of Tabs | 100 |
Index Tab Color | Red |
Color | Manila |
Tab Type | Preprinted Tabs |
Material | 17 Pt. Manila |
Tab Cut | 1/3-Cut |
Tab Color | Red |
Index Tabs - Item | Outguides |
Tab Cuts Visible | 1 |
Type | Preprinted End Tab Outguides |
Tab Position | Center |
Divider Color | Manila |
Tab Material | 17-pt Manila |
Guide Material | 17-pt Manila |
Blank/Pre-Printed | Out |
Guide Color | Manila |
Description
Outguides, Index Tab Type Preprinted Tabs, Tab Message Out, Index Tab Color Red, Divider Color Manila, Number of Tabs 100, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 1, Material 17 Pt. Manila, Index Tabs, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 4", Kraft, 25/Bundle (55VH36)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97301)
- PREMIER DESIGNS Hot Air Balloon Stars and Stripes Small (PD25886)
- ZORO SELECT Shipping Box, 24x16x12 in (55NN16)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100 (PFX75313)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Green, Pk100 (PFX15313BGR)
- PENDAFLEX Expandable File A-Z 8-1/2 x 11", Brown (R117ALHD)
- PENDAFLEX Heavy-Duty File Pockets, 7" Expansion, Legal Size, Redrope, PK5 (15446HD)
- PENDAFLEX Manila End Tab Expansion Folders, Straight Tab, Legal Size, 50PK (16635)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, White, Pk100 (PFX15213WHI)
- SMEAD Translucent Project Jacket, PK5 (85751)
- Pendaflex File Folders