Shop All File Folders
Pendaflex
Outguides w/Tab and Pockets, Red, PK50
Mfr # PFX13541
Zoro # G5661047
product price: $143.99
/pk 50, $2.88/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 50
- Index Tab Color Red
- Width 8 1/2 in
- Color Red
- Tab Type Preprinted Tabs
Product Information
- Brand Pendaflex
- MFR # PFX13541
- Zoro # G5661047
- UPC # 078787135413
- Country of Origin China
- Category File Folders
Dimensions
Width | 8 1/2 in |
Height | 11 in |
For Card/Sheet Size | Letter |
Guide Size | 8.5 x 11 |
Overall Height | 11 in |
Overall Width | 14 1/2 in |
Details
Item | Index Tabs |
Number of Tabs | 50 |
Index Tab Color | Red |
Color | Red |
Tab Type | Preprinted Tabs |
Material | Plastic |
Tab Cut | 1/3-Cut |
Tab Cuts Visible | 1 |
Type | End Tab Outguides with Pockets |
Index Tabs - Item | Outguides |
Tab Color | Red |
Divider Color | Red |
Tab Position | Center |
Blank/Pre-Printed | Out |
Guide Material | Poly |
Guide Color | Red |
Tab Material | Poly |
Description
Outguides, Index Tab Type Preprinted Tabs, Tab Message Out, Index Tab Color Red, Divider Color Red, Number of Tabs 50, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 1, Material Plastic, Index Tabs, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil In Self Dispensing Carton, 200'L x 5/8"W x 0.020" Thick (5/8X.020 CP-PAC)
- UNICOR Activity Schedule, 2024, PK10 (7510-01-665-0585)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A05-P03-A07)
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (55VG62)
- PENDAFLEX Hanging Employee/Personnel File Folders 8-1/2" x 11", Green (PFXSER2GR)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFX421013PIN)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX752)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11", Red Fiber (PFXER17A)
- PENDAFLEX Hanging File Folders, Teal, PK25 (PFX81614)
- REDI-TAG Write-On Self-Slick Index Tab, Pk48 (33248)
- Pendaflex File Folders