Shop All Dividers & Tabs
Pendaflex
Index Tab Set, Gray, Pressboard, PK25
Mfr # PFXPN925
Zoro # G5734251
product price: $21.45
/pk 25, $0.86/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 25 Pt. Pressboard
- Tab Color Gray
- Width 8 1/2 in
- Tab Cuts Visible 5
- Height 11 in
Product Information
- Brand Pendaflex
- MFR # PFXPN925
- Zoro # G5734251
- UPC # 078787922556
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Guide Size | 8.5 x 11 |
For Card/Sheet Size | Letter |
Overall Height | 5/8 in |
Overall Width | 10 in |
Details
Material | 25 Pt. Pressboard |
Index Tabs - Item | File Guide Set |
Tab Color | Gray |
Tab Cuts Visible | 5 |
Color | Gray |
Item | Index Tabs |
Index Tab Color | Gray |
Type | A to Z Tab |
Number of Tabs | 25 |
Features | Pressboard A-Z File Guide Set |
Divider Color | Gray |
Guide Material | 25-pt Pressboard |
Tab Material | 25-pt Pressboard |
Tab Type | Preprinted Tabs |
Tab Position | Assorted |
Description
File Guide Set, Index Tab Type Preprinted Tabs, Tab Message A to Z Tabs, Index Tab Color Gray, Divider Color Gray, Number of Tabs 25, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 5, Material 25 Pt. Pressboard, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Tank Highlighters w/Open-Stock Box, Chisel Tip, Assorted Colors, PK12 (25053)
- TOY TIME Toy Time Wooden Folding Mancala Game (243573COH)
- SEALER SALES 16" KF-Series Hand Sealer w/ Round Seal Width (KF-400Hrnd)
- GHENT 24"x36" Glass Dry Erase Board, White (ARIASN23WH)
- PENDAFLEX Index Tab Set, Bl, 25 Pt. Pressboard, PK100 (PFXPN203)
- PENDAFLEX Index Tab Set, Assorted, Poly, PK12 (PFX40144)
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN1025)
- PENDAFLEX Index Tab Set, Assorted, Poly, PK31 (PFX40143)
- PENDAFLEX Tabs For Hanging File Folders, 1/5-Cut Tabs, Violet, 2" Wide, PK25 (42 VIO)
- PENDAFLEX Index Tab Set, Manila, 18 Pt. Manila, PK25 (PFXEN225)
- UNIVERSAL Universal Economical Insertable Index, Multicolor Tabs, 5-Tab, Letter, Buff, 24 Sets/Box (UNV20830***)
- Pendaflex Dividers & Tabs