Shop All File Folders
Pendaflex
Heavy-Duty File Pockets, 7" Expansion, Letter Size, Redrope, PK5
Mfr # 15444HD
Zoro # G4141783
product price: $34.19
/pk 5, $6.84/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.75"
- Color Redrope
- Tab Type Top Tab
- Material 24-pt Redrope
- Size Letter
Product Information
- Brand Pendaflex
- MFR # 15444HD
- Zoro # G4141783
- UPC # 78973994442
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11.75" |
Size | Letter |
Height | 9.5" |
Details
Item | Expandable Document Pockets & Wallets |
Color | Redrope |
Tab Type | Top Tab |
Material | 24-pt Redrope |
Tab Cut | Straight |
Weight | 1.9 lbs |
Number of File Pockets | 1 |
Overall Expansion | 7" |
Pocket/Wallet Type | Files/Papers |
Description
Pendaflex® Heavy-Duty File Pockets, 7" Expansion, Letter Size, Redrope, 5/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD CPF 21501 Paper Slot Grommet; 12.38 in.; White (CPF 21501)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD BLACK (106R03476)
- AVERY Scallop Round Labels, Sure Feed, P, PK90 (8218)
- ROCKETBOOK Beacons Smart Stickers for Whiteboards, Triangles, Orange, 2.5 in. h, 4PK (BEA-A4-RC-FR)
- PENDAFLEX Smart Shield File Pocket, 5.25" Expansion, Letter Size, Red Fiber, PK10 PK (1534GAM)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX435013ASST)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Green, Pk10 (PFX17173)
- PENDAFLEX Hanging File Folders, Teal, PK25 (PFX81614)
- PENDAFLEX File Folders 8-1/2" x 11", Yellow, Embossed Fasteners, Pk50 (PFX21309)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- Pendaflex File Folders