Shop All Document Holders
Pendaflex
Heavy-Duty File Pockets, 3.5in Expansion, Legal Size, Redrope, PK25
Mfr # C1526EHD
Zoro # G8239974
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 24-pt Redrope
- Color Redrope
- Width 14.75"
- Height 9.5"
- Number of Pockets 1
Product Information
- Brand Pendaflex
- MFR # C1526EHD
- Zoro # G8239974
- UPC # 78973742647
- Country of Origin Mexico
- Category Document Holders
Dimensions
Width | 14.75" |
Height | 9.5" |
Size | Legal |
Sheet Size | Legal |
Details
Item | Expandable Document Pockets & Wallets |
Material | 24-pt Redrope |
Color | Redrope |
Number of Pockets | 1 |
Weight | 7 lbs |
Tab Cut | Straight |
Overall Expansion | 3.5" |
Tab Type | Top Tab |
Pocket/Wallet Type | Files/Papers |
Description
Pendaflex® Heavy-Duty File Pockets, 3.5" Expansion, Legal Size, Redrope, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Smoke (48301)
- SUPERIOR TOOL C.H. Hanson 3.5 in. L Retractable Pencil Pull Black 1 pc (10571)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNV20746)
- TEACHER CREATED RESOURCES 30 Minute Sand Timer - Large (TCR20887)
- PENDAFLEX Heavy-Duty File Pockets, 3.5in Expansion, Letter Size, Redrope, PK25 (C1524EHD)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- ZORO SELECT Hanging Shop Ticket Holder, PK15 (4YNT3)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Black, 25/Case (JTH105)
- TARIFOLD Sign Holder, Yellow/Black, 1/8 in. H, PK2 (P194994)
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK100 (90125)
- OBECO ObeCo OBPR-2420BLACKMSSD Mesh Pocket - 24" x 20", Black (2-Pocket) (OBPR-2420BLACKMSSD)
- Pendaflex Document Holders