Shop All File Folders
Pendaflex
Heavy-Duty File Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 PK
Mfr # C1525EHD
Zoro # G902684718
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.38"
- Color Redrope
- Tab Type Top Tab
- Material 24-pt Redrope
- Size Letter
Product Information
- Brand Pendaflex
- MFR # C1525EHD
- Zoro # G902684718
- UPC # 78973732846
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12.38" |
Size | Letter |
Height | 9.5" |
Details
Item | Expandable Document Pockets & Wallets |
Color | Redrope |
Tab Type | Top Tab |
Material | 24-pt Redrope |
Tab Cut | Straight |
Features | Extra-Wide Design—File folders fit neatly inside. |
Weight | 2.903 lbs |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Pocket/Wallet Type | Files/Papers |
Description
Ideal for frequently accessed files as well as long-term storage. Durable redrope file pockets deliver rip-proof, 100% Tyvek® lined gussets plus super-tough Tyvek® strip reinforcement along all critical stress points on front and back covers. Heavyweight, extra-thick 24 pt. covers resist wear and tear. Straight cut tabs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1300, FRAGILE LIQUID HANDLE WITH CARE, 3" X 5" (DL1300)
- MEAD Notebook, Wire, Wide, 1Sub, 70, PK6 (05510BD)
- ZORO SELECT Corrugated Mailers, 5" x 4" x 3", White, 50/Bundle (M543)
- ZORO SELECT Brown Kraft Paper 12" x 720 ft., 50 lb. Basis Weight (6TWR2)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX11035)
- PENDAFLEX Glow File Folders 1/3-Cut Top Tab, PK24 (40523)
- PENDAFLEX Expandable File Jacket, Manila, Pk100 (PFX22000)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFXR15213RED)
- PENDAFLEX File, Project, Desktop, A-Z, Be (20134)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 14", Standard Green, Pk25 (PFX4153X2)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64055)
- Pendaflex File Folders